- Designed with full overlap (FOL) flats or added protection
- Manufactured from 275#/ECT-44 kraft corrugated
- Boxes are sold in bundle quantities of 10 and ship flat to save on storage space and shipping
- For help selecting the right box, click the BROCHURE tab below.
- These Boxes are the industry standard!
Global Industrial
Model # :WBB2206803
Global Industrial Side Loading Cardboard Corrugated Boxes, 30"L x 6"W x 30"H, Kraft - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
These cartons open along the ends for easy insertion of frames, mirrors and other flat products.
PRICE
$117.50 Sold in packages of 10 / $11.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 30 in |
| Inside Width | 6 in |
| Inside Height | 30 in |
| Weight Capacity | 66 - 95 lbs |
Product Details
| Type | Side Loading Boxes |
| Box Style | Full Overlap |
| Color | Kraft |
| Strength | 275# / ECT-44 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 10 |
| Manufacturers Part Number | B2206803 |
| Brand | Global Industrial |