Interion® Steel Shop Stool with Vinyl Padded Seat and Adjustable Legs
The durable construction and classic design of these heavy-duty stools from Interion® By Global Industrial are ideal for hands-on settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted through the steel pan is 1/2"-thick vinyl cushioning that will provide years of dependable use. Footrest rings are securely bonded to each leg with four spotwell contact points. Adjustable height legs feature self-leveling glides and adjust in 1" increments up to 8 additional inches. Height Range - 25" - 33"H. 2 stools per pack.
Add Accessories:
Padded Backrest: 695733
Interion by Global Industrial
Model # :WBB2217153
Interion® Steel Shop Stool with Padded Seat - Adjustable Height 25"-33" - Black - Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Backordered, expected around 11/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 25 - 33 in |
| Min Seat Height | 25 in |
| Max Seat Height | 33 in |
| Base | 4 Legs |
| Height Adjustability Type | Manual |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | B2217153 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Shop Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 2 |
| Description | Shop Stool with Adjustable Height |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS Certified Green, AMSI/BIFMA Rated |
| CAL 117 Certified | Yes |