- Black Oxide increases the drills ability to retain coolant thus reducing chip welding
Model # :WBB557546
MPN #: 1050025
25/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 13/32" (.4063") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 3-7/8" Flute x 5-1/4" OAL 5/pack.
PRICE
$11.40 Sold in packages of 5 / $2.28 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Fractional Diameter | 25/64" |
| Flute | 3-3/4 in |
| Flute Length | 3-3/4 in |
| Decimal Equivalent | .3906" |
Product Details
| Drill Point Angle | 118 Degrees |
| Direction of Rotation | Right Hand |
| Coating | Black Oxide |
| Drill Style | Jobbers Length |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | HSS |
| Package Quantity | 5 |
| Manufacturers Part Number | 1050025 |
| Flute Type | Standard |