- Cobalt offers increased heat resistance
- Heavy Duty construction to take on the rugged applications
- Split point offers self centering ability for drill starting
Model # :WBB557209
MPN #: 5270137
37/64" HD Cobalt Import Jobber Drill 135 ° Split Point
Write a Review
|
Questions & Answers (0)
Product Description
Cobalt TMX Heavy Duty 135° split point Jobber Drill. 19/32" (.5938") Heavy Duty Cobalt TMX Jobber Drill Straw/Amber color 135° Split Point 5-3/16" Flute x 7-1/8" OAL 1/pack.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Size | 37/64 in |
| Fractional Diameter | 37/64" |
| Flute | 4-13/16 in |
| Flute Length | 4-13/16 in |
| Decimal Equivalent | .5781" |
Product Details
| Drill Point Angle | 135 Degrees |
| Point | 135° Split |
| Direction of Rotation | Right Hand |
| Drill Style | Jobbers Length |
| Finish | Bright |
| Material | Cobalt |
| Package Quantity | 1 |
| Manufacturers Part Number | 5270137 |
| Grade | Heavy Duty |
| Flute Type | Standard |