Southworth® 25% Cotton Business Paper, 8-1/2" x 11", 24 lb, Natural, 500 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Business paper with a wove finish offers 25 percent cotton content for texture and crispness. Each sheet is watermarked and date-coded for authentication. Acid-free, lignin-free paper is compatible with laser printers, inkjet printers and copiers.
PRICE
$53.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
Product Details
| Package Quantity | 500 Sheets/Pack |
| Description | 25 Percent Cotton Business Paper |
| Features | Watermarked, Acid-free, Lignin-free, Date-coded |
| Color | White |
| Manufacturers Part Number | SOU404NC |
| Print Technology | Inkjet, Laser |
| Paper Color Family | Natural |
| Paper Type | Presentation Paper |
| Brand | Southworth |