Southworth® Resume Paper, 8-1/2" x 11", 32 lb, Wove, White, 100 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Resume paper is made of 100 percent cotton. Endorsed by the National Resume Writers Association. 32 lb. paper is acid-free, watermarked and compatible with copiers, laser printers and inkjet printers. Package includes a professional resume guide.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 32 lbs |
Product Details
| Color | White |
| Print Technology | Inkjet, Laser |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Material | 100 Percent Recycled Content |
| Package Quantity | 100 Sheets/Pack |
| Description | Resume Paper |
| Features | Acid-free, Watermarked |
| Manufacturers Part Number | SOURD18CF |
| Brand | Southworth |