Buyers 25 Foot Amber Push-On Hidden Strobe Kit With In-Line Flashers With 6 LED - 8891326
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Push-On LED Hidden Strobe Kit with In-Line Flashers has six high intensity LEDs per strobe head and 19 flash patterns with alternating and synchronous feature. It is designed to install inside a vehicle's headlights or tail lights. Each kit contains two light heads and cables with in-line flash modules and 25 ft corrosion-resistant cables with weather pack connectors. These lights can be synchronized with up to eight strobes for simultaneous or alternating flashing. This light comes in an amber color and is backed with a 5 year warranty.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/9 in |
| Depth | 1-1/9 in |
| Height | 1-1/5 in |
| Cord Length | 25 ft |
| Diameter | 1-1/9 in |
Product Details
| Type | LED |
| Number of Flash Patterns | 19 |
| Lens Color Family | Clear |
| Color | Amber |
| Amperage | 1.3 A |
| Number of LEDs | 6 |
| Style | Round |
| Mounting Location | Surface/Hidden |
| Wattage | 15.6 W |
| Voltage | 12 V |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891326 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CA13 |