Buyers 25 Foot Clear Push-On Hidden Strobe Kit With In-Line Flashers With 6 LED - 8891325
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Push-On LED Hidden Strobe Kit with In-Line Flashers has six high intensity LEDs per strobe head and 19 flash patterns with alternating and synchronous feature. It is designed to install inside a vehicle's headlights or tail lights. Each kit contains two light heads and cables with in-line flash modules and 25 ft corrosion-resistant cables with weather pack connectors. These lights can be synchronized with up to eight strobes for simultaneous or alternating flashing. This light comes in a clear color and is backed with a 5 year warranty.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/9 in |
| Depth | 1-1/9 in |
| Height | 1-1/5 in |
| Cord Length | 25 ft |
| Diameter | 1-1/9 in |
Product Details
| Type | LED |
| Number of Flash Patterns | 19 |
| Lens Color Family | Clear |
| Color | Clear |
| Amperage | 1.3 A |
| Number of LEDs | 6 |
| Style | Round |
| Mounting Location | Surface/Hidden |
| Wattage | 15.6 W |
| Voltage | 12 V |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891325 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CA13 |