21 Gallon Half Round Rubbermaid Waste Receptacle - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. The half-round design makes the most of available wall space. Classic Rubbermaid styling makes them attractive for offices and lobbies.
The optional lid, sold separately, features a spring door to allow trash to drop out of sight into the waste receptacle while controlling insects and odors.
The optional lid, sold separately, features a spring door to allow trash to drop out of sight into the waste receptacle while controlling insects and odors.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 11 in |
| Height | 28 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Trash Can |
| Color | Gray |
| Series | Untouchable® |
| Lid | No |
| Capacity | 21 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | FG352000GRAY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Half Round |
| Brand | Rubbermaid |