Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wood Designs

Model # :WBB602635

MPN #: C16001

25 Tray Cubby Storage, Unassembled w/Clear Trays, 46-3/4"W x 12"D x 33-7/8"H

Product Description
GREENGUARD Children & Schools certified. Cubby unit provides storage organization for small toys, knick-knacks, or supplies that may otherwise be misplaced. 100% Plywood with mortise & secure fastener construction for exceptional strength and durability. UV Finish provides unsurpassed protection and beauty. Lifetime warranty and MADE IN THE USA. Unassembled or Assembled options available. Casters available separately.

PRICE
$529.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
529.00
Buy 6 units - 10 units
499.95Save $29.05 (5%)
Buy 11+ units
485.95Save $43.05 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth12 in
Height33-7/8 in
Weight Capacity375 lbs
Weight119 lbs
Compartment Dimensions (L x W x H)8-3/4 x 10-7/8 x 6 in
Compartment (W x D x H)8-3/4 x 10-7/8 x 6 in

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins25
Edge Color FamilyNatural
MaterialPlywood
Number of Shelves25
Construction TypeUnassembled
Bin ColorClear
Manufacturers Part NumberC16001
BrandWood Designs
TypeClassroom Storage
Bin Quantity (Bin Size)25 (8"W x 12"D x 5"H)
SeriesContender
StyleStorage Unit
Country of OriginMade in USA
Mobile or StationaryStationary
Package Quantity1
Number of Compartments25
Bin MaterialPolypropylene
Number of Fixed Shelves5
Base TypeLegs

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Children & Schools Certified