Dust Cover with Strap for G1100/ G1101 (Pkg. of 2)
Guardian Equipment 250-046R Dust Cover With Strap, Replacement
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Part |
| Includes | Instructions, Installation Hardware |
| Package Quantity | 2 |
| Description | Dust Cover Replacement |
| For Use With | G1100/G1101/G1200/G1201 |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |
Related Products
Emergency Eye Wash Station Stainless Steel Bowl - Pedestal Mounted In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. This system provides immediate and effective first aid treatment required. Meets ANSI Standard Z358.1-2004 specifications. Unit has two GS-Plus spray heads to deliver water in a soft, widespray stream. Spray heads have "flip top" dust cover, internal flow control and filter to remove impurities from water flow. 1/2" IPS stay open ball valve permits "hands free" operation. Stainless Steel bowl measures 11-1/2" ...
Application: Drench hose unit for deck mounting. Ideal for rinsing any part of user's eye, face or body. Note: Under ANSI Z358.1 - 2009, drench hose units supplement, but do not replace, other types of emergency equipment. Spray Head: Single FS-Plus™ spray head. Spray head has "flip top" dust cover, internal flow control and filter to remove impurities from the water flow. Valve: Forged brass squeeze valve activated by stainless steel lever handle. Valve has replaceable stainless steel seat for exceptional durability. Valve closes when lever handle is released. Hose: 8' reinforced ...
Application: Combination eye/face wash and shower safety station. Eye/face wash features a stainless steel bowl with two large FS-Plus™ spray-type outlet heads that deliver a flood of water for rinsing eyes and face. Shower Head: 10" diameter orange ABS plastic with 20 GPM flow control. Shower Valve: 1" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Furnished with stainless steel actuating arm and 29" stainless steel pull rod. Spray Head Assembly: Two FS-Plus™ spray heads. Each head has a "flip top" dust cover, ...
EMERGENCY WASH STATION In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. These systems provide immediate and effective first aid treatment required. All models come with a ANZI compliant identification sign and meet ANZI Standard Z358.1-1998 specifications. Guardian Equipment Eye Wash Fountain, G1814 Units have two GS-Plus spray heads to deliver water in a soft, wide spray rather than a solid, narrow stream. The user receives more water over a wider area. Spray heads have "flip top" dust cover, internal flow control and filter ...
Application: Drench hose unit for wall mounting. Ideal for rinsing any part of users eye, face or body. Under ANSI Z358.1 - 2009, drench hose units supplement, but do not replace, other types of emergency equipment Spray Head: Single FS-Plus™ spray head. Spray head has "flip top" dust cover, internal flow control and filter to remove impurities from the water flow Valve: Forged brass squeeze valve activated by stainless steel lever handle. Valve has replaceable stainless steel seat for exceptional durability. Valve closes when lever handle is released Hose: 8' reinforced PVC hose. ...