Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian Equipment

Model # :WB240442

MPN #: G1825

Guardian Equipment Emergency Eye Wash Pedestal Mounted - Stainless Steel Bowl, G1825

Product Description
Emergency Eye Wash Station
Stainless Steel Bowl - Pedestal Mounted
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. This system provides immediate and effective first aid treatment required. Meets ANSI Standard Z358.1-2004 specifications.

Unit has two GS-Plus spray heads to deliver water in a soft, widespray stream. Spray heads have "flip top" dust cover, internal flow control and filter to remove impurities from water flow. 1/2" IPS stay open ball valve permits "hands free" operation. Stainless Steel bowl measures 11-1/2" diameter. Mounts easily to floor with pedestal. Includes ANSI compliant identification sign.

PRICE
$505.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth11-1/2 in
Bowl Diameter11-1/2 in
Head Diameter1-1/2 in
Inlet Size1/2 NPT in

Product Details

Assembly RequiredYes
Mounting LocationPedestal Mount
MaterialStainless Steel
Manufacturers Part NumberG1825
Eyewash Flow Pressure30 psi
Fitting MaterialGalvanized Steel
Eyewash ActivationHand Control
Bowl Color FamilyStainless Steel
BrandGuardian Equipment
TypeEyewash Station
Eyewash Handle MaterialAluminum
ColorSilver
Eyewash Flow Rate1.8 gal/min
Pipe MaterialGalvanized Steel
Eye/Face Wash Spray HeadsGS-Plus™
Number of Heads2
Valve TypeChrome Plated Brass
DescriptionEyewash, Stainless Steel Bowl
Bowl MaterialStainless Steel

Compliance & Certifications

ADA CompliantNo
ANSI CertificationANSI Z358.1-2014