Guardian Equipment Eye Wash Fountain, G1814
|
Questions & Answers (0)
Product Description
EMERGENCY WASH STATION
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. These systems provide immediate and effective first aid treatment required. All models come with a ANZI compliant identification sign and meet ANZI Standard Z358.1-1998 specifications.
Guardian Equipment Eye Wash Fountain, G1814
Units have two GS-Plus spray heads to deliver water in a soft, wide spray rather than a solid, narrow stream. The user receives more water over a wider area. Spray heads have "flip top" dust cover, internal flow control and filter to remove impurities from water flow. 1/2" IPS stay open ball valve permits "hands free" operation.
Stainless Steel
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. These systems provide immediate and effective first aid treatment required. All models come with a ANZI compliant identification sign and meet ANZI Standard Z358.1-1998 specifications.
Guardian Equipment Eye Wash Fountain, G1814
Units have two GS-Plus spray heads to deliver water in a soft, wide spray rather than a solid, narrow stream. The user receives more water over a wider area. Spray heads have "flip top" dust cover, internal flow control and filter to remove impurities from water flow. 1/2" IPS stay open ball valve permits "hands free" operation.
Stainless Steel
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13-3/4 in |
| Weight | 9 lbs |
| Bowl Diameter | 11-1/8 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT in |
Product Details
| Assembly Required | Yes |
| Mounting Location | Wall Mount |
| Material | Stainless Steel |
| Manufacturers Part Number | G1814 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Hand Control |
| Bowl Color Family | Stainless Steel |
| Brand | Guardian Equipment |
| Type | Eyewash Station |
| Eyewash Handle Material | Aluminum |
| Color | Silver |
| Eyewash Flow Rate | 1.8 gal/min |
| Pipe Material | Galvanized Steel |
| Eye/Face Wash Spray Heads | GS-Plus |
| Number of Heads | 2 |
| Valve Type | Chrome Plated Brass |
| Description | Eyewash, Stainless Steel Bowl |
| Bowl Material | Stainless Steel |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1-2014 |