- Dual Functions: Spot Light and Flood Light in One Unit
- Super-Bright 250 Lumen Spot Light for Distance up to 377?
- Super-Bright 250 Lumen Flood Light for Lighting Larger Areas
- Powered by Rechargeable 3.7V, 1.5Ah Lithium-ion Battery
- 3 Convenient Light Modes: High-Low-Flashing
- Adjustable Head Strap Fits Both Adults and Kids
- Impact and Water Resistant
- Light Head Tilts for Easy Angle Adjustment
- Lightweight: Only 2.8 oz (with Battery)
- Includes USB Charging Cable
PowerSmith 250 Lumen LED Rechargeable Weatherproof Dual Function Flood/Spot Head Lamp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-1/2 in |
| Height | 8-3/5 in |
Product Details
| Type | Headlamp |
| Battery Life | 3-8 |
| Color | Black |
| Battery Powered | Yes |
| Batteries Included | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | PHLR225D |
| Mounting Style | Head Lamp |
| Weatherproof | Yes |
| Lumens | 500 |
| Brand | PowerSmith |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL, cETL |