Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coast

Model # :WBB3178456

MPN #: 30798

Coast® FL20R LED Rechargeable Dual Color Wide Angle Flood Headlamp, 520 Lumens, Black

Product Description
Do more with less. The FL20R rechargeable headlamp makes compact hands-free lighting even more useful with dual color LEDs and the Coast® Ultra-Strap which enables the headlamp to be worn, hung, or strapped to structures. The white Wide Angle Flood Beam shines in three modes - medium, high, low - and the anti-glare red LEDs prevent night blindness and reduce the headlamp's visibility in the surroundings. With a 25-hour run time on low, this Dual Power headlamp is powered with an embeddedrechargeablelithium-ionbattery. Practical features include an anti-slip, silicone-lined head strap, a hinged beam for directional lighting, and an IP54 dust resistant and storm proof build.

Features:
  • Battery Charging Level Indicator - Check the status of your batteries charge level with our built-in charge level indicator. (Solid red) when charging, (solid green) when fully charged
  • Dual-Color White & Red Beam - The right light for the moment. The Dual-Color White & Red Beam combines an all-white Utility Beam for general use with a red, anti-glare beam that prevents "night blinding" while also offering a tool for emergency signaling
  • High | Medium | Low - Control your light power with the push of a button. Cycle between full light, medium light and low light options
  • Wide Angle Flood Beam Optic - See the whole scene at once. The Wide Angle Flood Beam illuminates the broadest possible area with vivid, consistent light from edge to edge


PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/16 in
Width19-3/8 in
Height21-1/4 in
Weight0.2 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2.5
MaterialPlastic
Beam Distance15/30/50 m
Manufacturers Part Number30798
Lumens50/220/520
Light Modes3
Water ResistantYes
BrandCoast
Battery TypeRechargeable
TypeHeadlamp
Mode TypesLow, Medium, High
ColorBlack
SeriesFL
StyleGeneral Purpose
RechargeableYes
Number of Batteries1
Max Lumens Range50 to 520
Voltage3.7 V
Max Lumens520
Package Quantity1
DescriptionLED Rechargeable Headlamp
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1