Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3178457

MPN #: 31108

Coast® RL35R LED Rechargeable Voice Controlled Headlamp, 1100 Lumens, Black

Product Description
Say hello to voice-controlled lighting. The RL35R headlamp is hands-free like never before, harnessing the power of cutting-edge voice - recognition technology to make versatile lighting responsive to intuitive spoken commands. Engage this game-changing voice control feature and then tell your headlamp what to do - with options for power on/off, lighting output, beam shape, beam color, and more. Ideal for hands - on work and messy environments, the RL35R makes portable lighting as dynamic and easy as possible. The RL35R also works with manual controls, including the Coast® Variable Light Control dial for precise light-intensity adjustments. The headlamp shines in four colors - white, blue, green, and red - with flood and spot beam options in white mode. Independent switches control the white, blue, and green beams, and a third switch controls the white and red ARC280 light that glows around the face of the headlamp. At peak power, shine 1100 lumens with a 613-foot beam. Hold the center power switch down for three seconds to prevent accidental power drainage and engage the lockout. The silicone-lined Coast® Ultra-Strap™ is made of breathable mesh for long-lasting, non-slip comfort even as it supports the headlamp's Coast® Zithion-X™ ZX850 rechargeable battery pack at the back. The detachable battery pack features a red rear-facing safety signal that shines in solid or flashing mode for visibility from behind. Outfitted with a USB-C in/out port, the battery can receive power or become a power bank to charge other devices. Coast® Rechargeable Plus technology allows the headlamp to run up to 14 hours on one charge or on two CR123 disposable lithium batteries (purchased separately). Constructed of top-grade materials, the RL35R is IP54 water-resistant and dust-resistant and backed by the Coast® lifetime warranty.

Features:
  • Built-In USB-C Port - With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Dust Resistant - Take on any dirty work environment with this dust resistant light
  • Light Control Wheel - Dial in your light output. Coast's® patent-pending variable light-control system puts you in control of your headlamp's beam intensity, with a rotating sensor knob that detects a magnetic field inside the headlamp bezel
  • Rechargeable Dual Power - Each Coast® Rechargeable-Dual Power product comes with a ported Zithion-X™ rechargeable battery or a non-ported Zithion™ rechargeable battery and is compatible with either Coast® Extreme Performance alkaline batteries or other brand-name battery types, depending on the product. This provides you the cost savings of using rechargeable and the flexibility of reverting to alkaline
  • Reflective Strap - Stay visible in the dark. Some Coast® headlamps feature a Reflective Strap to increase safety and ensure user visibility in low light
  • Variable Light Control Technology - Easily adjust headlamp light output. It provides three ways to precisely regulate beam intensity
  • Water Resistance - Don't worry about the weather. Coast® lights that have passed the IP54-level resistance tests are splash-resistant and built with durable materials that stand up to nature


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Width2-3/8 in
Height6-3/4 in
Weight0.4 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2.5
MaterialPlastic
Beam Distance4/9/18/22/24/63/155/170 m
Manufacturers Part Number31108
Lumens12/13/16/20/280/500/530/1100
Light Modes8
Water ResistantYes
BrandCoast
Battery TypeRechargeable Lithium-Ion
TypeHeadlamp
Mode TypesArc Low & High, Spot Low & High, Flood Low & High, Combined Low & High
ColorBlack
SeriesRL
RechargeableYes
Number of Batteries1
Max Lumens Range12 to 1100
Voltage3.7 V
Max Lumens1100
Package Quantity1
DescriptionLED Rechargeable Headlamp
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1