Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coast

Model # :WBB893714

MPN #: 19273

Coast™ 19273 HL7 Focusing LED Headlamp in Box - Black

Product Description
The HL7 Focusing Headlamp boasts both adjustable focus and light dimming functions. With Coast's new beam shaping technologies such as our Pure Beam Focusing Optic system, you get more usable light. From spot to flood, our new optics produce superior light output and beam quality. The Bulls Eye spot beam pattern gives you a great focused spot with a maximum beam distance of 109 meters (357 feet), while producing an outer ring of flood light which allows you to see a broader area for added side vision. A larger power switch and easier-to-grip focusing bezel ensure no fumbling in the dark to get your light turned on and adjusted; even while wearing gloves. A handy dimming function allows you to adjust your light output to just the right level for your application. For added durability, an expandable Z-Cord provides power to the LED from the battery pack and is built in to the headband to reduce the possibility of snagging. Tested and rated to ANSI/FL1 standards, the HL7 features an unbreakable LED and is impact and water resistant. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • Light output: High - 330 lumens; Low - 5 lumens
  • Runtime: High - 5 hours 45 minutes; Low - 76 hours 30 minutes
  • Beam distance: High - 109 meters (357 ft); Low - 17 meters (55 ft)
  • 3 X AAA batteries (included)
  • Cyclone™ Heat Sink System
  • Z Cord in headband for added durability
  • Adjustable elastic straps
  • Easy to operate front power switch
  • Impact and water resistant
  • 4.4 ounces (including batteries)
PRICE
$48.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs

Product Details

Battery TypeAAA
TypeHeadlamp
Mode TypesHigh, Low Spotlight/Floodlight
Water RatingIPX4
ColorBlack
Intrinsically SafeNo
Batteries IncludedYes
StyleGeneral Purpose
RechargeableNo
Number of Batteries3
PackagingBox
Max Lumens Range300-399
Max Lumens330
Runtime Full Power Hours1.5
MaterialPlastic
Beam Distance127 m
Manufacturers Part Number19273
Bulb TypeLED
Light Modes2
Water ResistantYes
BrandCoast

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsANSI/FL1