Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chemsol

Model # :WBB1734934

MPN #: 2500-RE-GL

Chemsol 2500 Nonslip Coating, Extremely Durable Antislip Paint, 1 Gal. Red - 2500-RE-GL

Product Description
Chemsol's high-technology safety coatings are engineered to solve a variety of problems at the industrial, commercial and residential levels. Our products are nonslip/nonskid and have high coefficient of friction in wet and dry conditions. We engineer and custom formulate solutions for our customers' particular needs. Our primary aim is to increase safety and durability with a coating solution that is easy to apply, easy to clean and offers a robust one-part application. Indoor or outdoor, wet or dry, our coatings are proven performers. For best performance, ensure that the surface is prepared correctly for epoxy application, and apply nonslip topcoats to the correct substrate-dependent primer system.

All coatings are designed for use on the following (use a correct primer):
  • Wood (waterborne primer)
  • Concrete (waterborne primer)
  • Metal (metal primer)
  • Fiberglass (metal primer)
  • PVC (metal primer)
  • Asphalt (acrylic primer)
Features of our coatings:
  • Easily applied
  • Indoor and outdoor use
  • Can be textured to user preference (rough or flat)
  • Extremely durable
  • Environmentally friendly, low VOC and HAP free
Chemsol 2500
  • Indoor or outdoor
  • ZERO VOC coating, no odor or air hazards
  • Very high coefficient of friction
  • Very high mil thickness, highly durable
  • Multiple profiles/aggressiveness
  • Best selling coating
  • All industrial/manufacturing settings: metals, plastics, food processing
PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage AreaApproximately 35 Sq. Ft. Per Gallon ft²
Size1 gal

Product Details

TypeNonslip Coating
Dry/Cure Time36 Hours At 70° And 50 Percent RH
MaterialSolvent Based Epoxy
Description2-Part Solvent Based Epoxy; Cont. Aluminum Oxide & Silica Aggregates; Haps Free
Non FlammableYes
ColorTile Red
Series2500
TextureRough W/Phenolic Roller; Flatter W/Squeegee, Brush, Trowell, Or Nap Roller
Weather ResistantYes
BrandChemsol