Plastic Top Hangers - 18 1/2" Black Finish with Chrome Hook. Features extra support for sweaters and wide neck shirts. Elegantly contoured for improved presentation. Also available in ivory.
BH229 Top/Sweater Hanger, 18-1/2"L, Plastic-BK, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
Product Details
| Type | Heavy Weight Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Top/Sweater Hanger |
| Color | Black |
| Manufacturers Part Number | BH229 |
| Brand | Nahanco |
Warranty
| Warranty | 30 days |