2214RCGH Skirt/Slack Hanger W/Gold Hardware, 14"L, Wood-BK, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Flat Skirt/Slack Hangers - 14" Black Gloss Finish with Gold Hardware. A traditionally styled skirt/slack hanger. 1/2" thick with 1" face which can be imprinted..
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Type | Skirt and Pants Hanger |
| Material | Wood |
| Package Quantity | 100 |
| Description | Skirt/Slack Hanger with Gold Hardware |
| Color | Black |
| Manufacturers Part Number | 2214RCGH |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |