- Easy-to-read molded graduations marks on bottle top filter
- Bold easy-to-read printed membrane and pore size for easy identification
- Curved bottle design for easy handling
- Printed lot number and expiration date on every bottle top
- Improved filter support provides faster flow rates
- Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping
- Polyethersulfone (PES) membrane is for high flow and low binding
- 0.22µm PES membrane is the first choice for sterile filtration of cell culture media
- Bottle top filters fit on CELLTREAT® solution bottles or other standard 45mm threaded solution storage bottles
- Bottle top filters do not include solution bottles
- Large diameter filter increases flow and prevents clogging
CELLTREAT® 250ml Bottle Top Filter, 0.22µm PES Filter, 75mm Diameter, Sterile, 24/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$225.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22um |
| Diameter | 75 mm |
Product Details
| Type | Bottle Top Filters |
| Capacity | 250ml |
| Material | Polyethersulfone |
| Sterile | Yes |
| Package Quantity | 24 |
| Color | Clear |
| Manufacturers Part Number | 229716 |
| Retention | 0.22 |
| Brand | CELLTREAT Scientific Products |