- Eliminate a sample transfer step by filtering directly into a 50ml tube
- Polyethersulfone (PES) membrane for high flow and low binding
- One Centrifuge Tube Stand included with each case of 50ml Centrifuge Tube Filter Systems
- Centrifuge tube Stands are manufactured from polypropylene and are autoclavable, reusable and recyclable
- Centrifuge Tube Stand will hold one 50ml tube, three 15ml tubes and three micro centrifuge tubes (1.5mL)
CELLTREAT® 50ml Centrifuge Tube Filter System, 0.22µm PES Filter, Sterile, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22um |
| Diameter | 50 mm |
Product Details
| Type | Filter Systems |
| Capacity | 50ml |
| Material | Polypropylene/Polyethersulfone |
| Sterile | Yes |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | 229710 |
| Retention | 0.22 |
| Brand | CELLTREAT Scientific Products |