Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CELLTREAT Scientific Products

Model # :WBB2385460

MPN #: 229706

CELLTREAT® 250ml Filter System, 0.22µm PES Filter, 75mm Diameter, Sterile, 12/Case

Product Description
Features:
  • Easy-to-read molded graduations marks on bottle top filter
  • Bold easy-to-read printed membrane and pore size for easy identification
  • Curved bottle design for easy handling
  • Printed lot number and expiration date on every bottle top
  • Improved filter support provides faster flow rates
  • Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping
  • Polyethersulfone (PES) membrane is for high flow and low binding
  • 0.22µm PES membrane is the first choice for sterile filtration of cell culture media
  • Filter Systems include bottle top filter and solution bottle with cap
  • Large diameter filter increases flow and prevents clogging
PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size0.22um
Diameter75 mm

Product Details

TypeFilter Systems
Capacity250ml
MaterialPolyethersulfone
SterileYes
Package Quantity12
ColorClear
Manufacturers Part Number229706
Retention0.22
BrandCELLTREAT Scientific Products