- Easy-to-read molded graduations marks on bottle top filter
- Bold easy-to-read printed membrane and pore size for easy identification
- Curved bottle design for easy handling
- Printed lot number and expiration date on every bottle top
- Improved filter support provides faster flow rates
- Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping
- Polyethersulfone (PES) membrane is for high flow and low binding
- 0.22µm PES membrane is the first choice for sterile filtration of cell culture media
- Filter Systems include bottle top filter and solution bottle with cap
CELLTREAT® 1000ml Filter System, 0.22µm PES Filter, 90mm Diameter, Sterile, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22um |
| Diameter | 90 mm |
Product Details
| Type | Filter Systems |
| Capacity | 1000ml |
| Material | Polyethersulfone |
| Sterile | Yes |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | 229708 |
| Retention | 0.22 |
| Brand | CELLTREAT Scientific Products |