- Molded pouring spout prevents drips
- Extended lip for gripping
- Stacking ribs provide separation so beakers will not stick together when stacked
- Angled walls for easy handling and sample retrieval
- Small case quantities versus industry standard are easier to store and ideal for small-scale users
- Polypropylene material is resistant to a variety of strong acids, bases, and solvents
- Case Quantity of 50
CELLTREAT® 250ml Graduated Beaker, Polypropylene, Non-Sterile, 50/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Beakers |
| Capacity | 250ml oz |
| Graduated | Yes |
| Material | PP |
| Sterile | No |
| Graduation | 10ml |
| Autoclavable | Yes |
| Package Quantity | 50 |
| Description | Graduated Beakers |
| Color | Natural |
| Manufacturers Part Number | 230515 |
| Brand | CELLTREAT Scientific Products |