Qorpak® 5ml Disposable Polystyrene Beaker, 1.3125" Top OD x 0.75" Bottom OD x 0.75" H, 1000PK
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Polystyrene Beakers feature four-way pour spouts. These disposable beakers withstand heat up to 200F. Package Qty of 1000.
PRICE
$135.95
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 in |
| Width | 3-3/8 in |
| Height | 10-5/16 in |
| Weight | 2 lbs |
Product Details
| Capacity | 5ml oz |
| Material | PS |
| Package Quantity | 1000 |
| Description | Disposable Polystyrene Beakers |
| Color | Natural |
| Manufacturers Part Number | 235336 |
| Brand | Qorpak |