Qorpak® 250ml Graduated Clear Borosilicate Glass Media Bottle with GL45 Blue Screw Cap, 10PK
Write a Review
|
Questions & Answers (0)
Product Description
Simax® Glass Media Bottlesfeature a blue chemical resistant screw cap and pouring ring. They are made from European high quality borosilicate glass and have enhanced graduations and a marking spot in permanent enamel. Each bottle provides a wide mouth opening for pouring ease. These media bottles are available in a range of sizes from 100mL to 10,000mL and are considered ideal for science prep rooms and laboratories. Package Qty of 10.
PRICE
$159.95
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 6 |
| Diameter | 70mm |
Product Details
| Neck Finish | GL45 |
| Color | Clear |
| Capacity | 250 |
| Material | Borosilicate |
| Package Quantity | 10 |
| Description | Media Bottle with Cap |
| Manufacturers Part Number | 274848 |
| Brand | Qorpak |