Qorpak GLC-01228 32oz Clear Boston Round Bottle with 33-400 Black Phenolic Cap, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage. Black phenolic PolyCone lined cap attached.
PRICE
$70.95
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/4 in |
| Diameter | 94 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 33-400 |
| Color | Clear |
| Cap Material | Phenolic PolyCone Lined |
| Capacity | 960 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | Glass |
| Description | Boston Round Bottle with Cap |
| Package Quantity | 12 |
| Manufacturers Part Number | GLC-01228 |
| Cap Color Family | Black |
| Brand | Qorpak |