Qorpak GLC-01523 4oz Clear Graduated Medium Round Bottle with 48-400 Black Phenolic Cap, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Mix, measure, store and pour - all in one container - with Qorpak Bottle Beakers®. Qorpak Bottle Beakers® also known as Graduated Medium Rounds are excellent multipurpose containers for use with biological and pathological specimens, but can also be used for storing industrial laboratory chemicals and reagents. These clear (flint) glass bottles are designed with a slight shoulder for easy pouring and handling. The wide mouth facilitates easy mixing, handling, and transfer of contents. Graduated in both milliliters and ounces. Black phenolic pulp/vinyl lined cap attached.
PRICE
$63.95
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Diameter | 51 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 48-400 |
| Color | Clear |
| Cap Material | Phenolic Pulp/Vinyl Lined |
| Capacity | 120 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | Glass |
| Description | Graduated Medium Round Bottle with Cap |
| Package Quantity | 24 |
| Manufacturers Part Number | GLC-01523 |
| Cap Color Family | Black |
| Brand | Qorpak |