Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212471

MPN #: 7000088502

3M™ 2517 Flatback Tape, 2" x 60 Yds., 6.5 Mil, Medium Brown, 24 Rolls/Case - Pkg Qty 24

Product Description
3M™ Flatback Tape 2517 is a good, general purpose tape ideal for a range of web processing and splicing applications where adhesion in high temperature bake cycles is necessary. This durable tape features a dependable kraft paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application.

Strong and easy to tear, Our 3M™ Flatback Tape 2517 is a general purpose flatback tape designed for a range of applications. It features a kraft paper backing that is easy to tear while still maintaining strong cross directional tensile properties. A rubber adhesive is mounted to this backing to provide an immediate initial tack to a wide variety of substrates, including steel. Once adhered it provides strong holding power and removes easily. This tape can be machine dispensed. It will perform in moist conditions and in bake cycles up to 300°F/149°C for up to 30 minutes.

Features:
  • Splicing liner boards
  • High or low temperature splicing applications
  • Bundling
  • Holding
  • Packaging applications
What are 3M™ Flatback Tapes? 3M™ Flatback Tapes are designed with a range of backings and adhesive strengths to meet the demands of the job. They are used in a variety of industries and specialized applications. Flatback tapes feature core capabilities and dimensional cross tensile properties popular for tabbing and splicing applications. Many have highly colored backings for identification purposes.

PRICE
$670.80  Sold in packages of 24 / $27.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8 yd
Width1-7/8 in
Thickness6.5 mil
Tensile Strength35

Product Details

TypeFlatback Tape
ColorBrown
Series2517
Application Temperature Range300 °F
Tape DutyGeneral Purpose Packaging, Holding, Splicing
MaterialPaper
Package Quantity24
Manufacturers Part Number7000088502
Percent Elongation2
Brand3M