Features:
- Moisture resistant
- Not recommended for outdoor applications
- Withstands temperatures up to 300° F for 1 hour
- White flatback paper with rubber adhesive
Weights & Dimensions
| Length | 60 yd |
| Width | 1 in |
| Thickness | 9.8 mil |
| Tensile Strength | 50 |
| Core Size | 3 in |
Product Details
| Type | Flatback Tape |
| Color | White |
| Series | 2526 |
| Application Temperature Range | 60-300 °F |
| Tape Duty | Heavy |
| Material | Paper |
| Description | Flatback Tape |
| Package Quantity | 36 |
| Manufacturers Part Number | T9452526 |
| Percent Elongation | 4 |
| Brand | Scotch |