Features:
- Provides a sharp paint line with low paint ridge
- Peels off cleanly with no adhesive residue
- Moisture and solvent resistant
- Withstands temperatures up to 300° F for 30 minutes
- Gold flatback paper with acrylic adhesive
Weights & Dimensions
| Length | 60 yd |
| Width | 1 in |
| Thickness | 3.3 mil |
| Tensile Strength | 17 |
| Core Size | 3 in |
Product Details
| Type | Flatback Tape |
| Color | Gold |
| Series | 2460 |
| Application Temperature Range | 60-300 °F |
| Material | Paper |
| Description | Flatback Tape |
| Package Quantity | 12 |
| Manufacturers Part Number | T945246012PK |
| Brand | Scotch |