Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211993

MPN #: 7100250334

Scotch-Mount™ 110H-MR Double-Sided Mounting Tape, Indoor, 3/4" x 38 Yds., White - Pkg Qty 6

Product Description
Scotch-Mount™ Indoor Double-Sided Mounting Tape is ideal for painted surfaces and allows you to quickly and easily beautify and organize your space. Whether you're creating a gallery wall or affixing the family chore chart, this permanent double-sided foam tape holds up to 15 pounds and delivers a strong bond every time because of its 3M™ industrial strength adhesive. Your work is up and ready to admire in 30 seconds flat – no nails or hammer needed. Never let how you're going to hang it get in the way of your creativity with the powerful adhesion of Scotch-Mount™ Indoor Double- Sided Mounting Tape.

Features:
  • Ideal For Painted Drywall: One of the most commonly used surfaces
  • Strong Bond: Delivers a strong, permanent bond on contact
  • Holds Up To 15 LB: Features 3M™ industrial strength adhesive. To hold 1 lb use 3 inches, To hold 15 lb use 45 inches
  • Surfaces: Designed for Painted Drywall, Finished Wood, Metal, Acrylic, Tile and Glass
  • Indoor Use: Application temperature 50°F to 100°F
  • Easy To Apply Design: Great for do-it-yourself projects
  • No Mess Or Tools: Use instead of nails and screws
  • Application Tips: Ensure your surface is smooth, clean and dry for the best bond
  • Color: White
  • Size: 3/4 in x 350 in roll


PRICE
$263.70  Sold in packages of 6 / $43.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38
Width3/4
Thickness62

Product Details

TypeDouble Sided Mounting Tape
Package Quantity6
DescriptionDouble-Sided Mounting Tape
ColorWhite
Series110H-MR
Manufacturers Part Number7100250334
Brand3M