Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Origami Rack

Model # :WBB2081707

MPN #: R5-CUBE2

Origami R5-CUBE2 Storage Cube for the R5 Series, 2 Piece Set, Collapsible,

Product Description
What a great way to organize loose things. These storage bins fold away when not needed or open to create functional storage bins.

Choose either the medium sized set of 3 (R5-CUBE3) or the larger cubes as a set of two (R5-CUBE2). Both are wonderful complements to the best selling R5 Origami Rack.

Features:

  • Opens and folds in seconds
  • Folds flat for easy storage
  • Easily side in and pull out of Origami shelves
  • Hold toys, CD's, socks - really anything in your home
  • Maximize your storage needs
  • Durable reinforced fabric with matching handle
  • Lids to keep items protected from dust and prying eyes
PRICE
$36.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
36.95
Buy 6 units - 10 units
35.95Save $1.00 (3%)
Buy 11+ units
34.95Save $2.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth16-1/2 in
Height16 in
Weight8 lbs

Product Details

Shelf Capacity7.5 lbs
Number of Adjustable Shelves0
ColorWhite
Number of Shelves1
MaterialNon-Woven Fabric
Package Quantity2
Manufacturers Part NumberR5-CUBE2
Unit TypeStorage/Organizer
Number of Fixed Shelves0
Base TypeFrame
BrandOrigami Rack

Warranty

Warranty1 yr