- Color: Yellow
- Material: Plastic
- Length: 2" | 51 Mm
- Voltage: 125 V Ac
- Amp: 15
- Outer Diameter: 1 1/2" | 38 Mm
- Type: Nema, 5-15p
Allpoints 2531203 Plug, Male, 120V, 15A, 5-15P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.25
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531203 |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 120V V |
| Color | Yellow |
| Brand | AllPoints |