Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Appliance Lamp, 120V, 40W, For Imperial, 30945
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.66
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Medium |
Product Details
| Type | Regular |
| Wattage | 40 W |
| Voltage | 120V V |
| Description | Appliance Lamp |
| Color | White |
| Manufacturers Part Number | 30945 |
| Coating | White |
| Brand | Imperial |