- Color: Black
- Material: Plastic
- Length: 24"
- Width: 9/16"
- Voltage: 110-230 V Ac
- Depth: 5/8"
Allpoints 2531376 Cord, Axial Fan, 24", 115V, 90 Deg
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531376 |
| Type | Wire, Cord, Plug |
| Voltage | 115V V |
| Color | Black |
| Brand | AllPoints |