- Color: White
- Material: Fiberglass
- Length: 6' | 1829 Mm
- Outer Diameter: 1/2" | 13 Mm
- Temperature Range: Up To 538 Degrees C | Up To 10oo Degrees
- F
- Note: Cut From Fmp# 253-9007
Allpoints 2531403 Sleeve, High Temp, 6Ft, Fiberglas
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.34
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531403 |
| Type | Sleeve |
| Color | White |
| Brand | AllPoints |