- Color: Tan
- Material: Copper Wire
- Length: 10' | 3 M
- Voltage: 600 V Ac
- Gauge: 10
- Coating: Fiberglass Braided Jacket | Silicone Insulation
- Outer Diameter: 3/16" | 5 Mm
- Temperature Range: 450 C | 842 F
- Plating: Nickel-Plated Wire
- Type: Mg
Allpoints 2531406 Wire, Hi-Temp, 10 Ga, Mg, 10', Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531406 |
| Type | Wire, Cord, Plug |
| Voltage | 600VAC V |
| Color | Brown |
| Brand | AllPoints |