Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955853

MPN #: 381344

Allpoints 38-1344 High Temperature Wire; #12 Gauge; Stranded SF2; White; 250' Roll

Product Description
  • High Temperature Wire, 250 Ft Roll.
  • Silicone Rubber Insulated Wire, Fiberglass Braided,
  • Tin Plated Copper.
  • #12 Gauge,
  • Stranded Sf2 White, Max Temp Rating 392f, 600v
PRICE
$519.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number381344
TypeWire, Cord, Plug
Voltage600V V
ColorWhite
BrandAllPoints