Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Century Drill 25423 - Charger Drill Bit - 135° - 23/64 x 4-7/8"

Century Drill 25423 - Charger Drill Bit - 135° - 23/64 x 4-7/8"

Item #: WBB2139906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 26418 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Century Drill 26418 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Century Drill 26424 - Cobalt Drill Bit - 135° - 3/8 x 5"

Century Drill 26424 - Cobalt Drill Bit - 135° - 3/8 x 5"

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 25423 - Charger Drill Bit - 135° - 23/64 x 4-7/8"

Chargers Advanced Helix Geometry starts at the 135 degree quick cut point, modified to be self-feeding and require less force from the user. The unique flute design allows for fast chip removal, ensuring the cutting point remains cool, reducing wear for a longer cutting life. Industrial heavy duty web provides added stability and strength for exact holes while drilling in the hardest materials. Charger drill bits use less power, drill more holes with cordless (per charge) or electric drills.

Weights & Dimensions

  • Flute Length 4-7/8 in
  • Fractional Diameter 23/64"

Product Details

  • Brand Century Drill & Tool
  • Country of Origin Made in USA
  • Drill Point Angle 135 Degrees
  • Material HSS
  • Finish Black & Gold
  • Flute Type Quick Cut
  • Manufacturers Part Number 25423
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century Drill 25423 - Charger Drill Bit - 135° - 23/64 x 4-7/8"

Century Drill 25423 - Charger Drill Bit - 135° - 23/64 x 4-7/8"

Item #: WBB2139906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant