Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shaver Specialty

Model # :WBB2952859

MPN #: 243

Allpoints 2551020 Pin, Pusher Block (2) For Shaver Specialty (King Cutter Vegetable/Potato Cutter)

Product Description
    Length: 1 25/32" | 46 Mm
  • Outer Diameter: 7/32" | 6 Mm
  • Type: Slotted Head
  • Thread: 41632
  • Sold In Quantities Of:: Pack Of 2
PRICE
$12.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number243
TypeParts
BrandShaver Specialty