Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211330

MPN #: 7000001224

3M™ 2552 Damping Foil Tape, 2" x 36 Yds., 10 Mil, Silver - Pkg Qty 5

Product Description
3M™ Damping Foil Tape 2552 is constructed of a dead soft aluminum foil constraining layer and coated with a pressure sensitive, viscoelastic acrylic polymer adhesive. This unique construction provides the ability to control resonant vibrations in a variety of applications and across a broad spectrum of temperatures.

Absorbs and Dissipates Resonant Vibration, 3M™ Damping Foil Tape 2552 is an aluminum foil backed anti-vibration tape. It is designed to reduce structure-borne noise and fatigue in metal and composite panels and support structures. With a viscoelastic acrylic polymer adhesive this tape is easy to apply and it adheres well to metal. It can achieve effective damping with as little as 20% surface coverage. This durable tape will resist moisture, weather, UV degradation and flame. It is a long aging tape designed to specifically perform in a wide variety of temperatures (-25°F/-32°C to 175°F/80°C) with peak damping from 32°F/0°C to 140°F/60°C. The linered construction provides the ability to die cut this product. 3M™ Damping Foil Tape 2552 meets the requirements of F.A.R. 25.853(a) and can pass ASTM E-162 and ASTM-E 662 for flammability and smoke generation.

Recommended Applications:
  • Aerospace
  • Automotive
  • Appliance
  • General industrial applications to mitigate vibration which produces noise and fatigue


PRICE
$1,229.75  Sold in packages of 5 / $245.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width2
Thickness10 mil

Product Details

TypeAcrylic Adhesive Tape
Service Temperature Range-25°F to 175°F
MaterialAluminum Foil
Package Quantity5
DescriptionFoil Tape
ColorSilver
Manufacturers Part Number7000001224
AdhesiveAcrylic
Brand3M