Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211390

MPN #: 7010379559

3M™ 431 Aluminum Foil Tape, 1" x 60 Yds., 3.1 Mil, Silver - Pkg Qty 36

Product Description
The 3M™ Aluminum Foil Tape 431 is a high-performance foil tape designed for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing with a highly engineered pressure sensitive acrylic adhesive.

Withstands Exposure to High Heat and Humidity, consisting of a dead soft, thermally conductive aluminum backing, 3M™ Aluminum Foil Tape 431 dissipates heat over the surface of the tape to reduce hot spots and protect the substrate from the effects of high temperatures. Coated with our highly engineered acrylic adhesive, it is capable of withstanding exposure to high heat and humidity while maintaining a strong and reliable bond. This tape can withstand a variety of moisture, weathering, UV and solvents in order to provide an excellent work life, indoors or out.

3M™ Aluminum Foil Tape 431 is Classified by UL to UL 723 "L" for low flammability rating (File R 7311). It meets F.A.R 25.853(a). Temperature use range is from -65° to 300° F (-54° to 149° C).

Recommended Applications:
  • Heat shielding of delicate parts
  • Heat reflecting
  • Moisture barrier
  • Light reflecting for light enhancement
  • Seaming and sealing
  • Refrigerator and freezer coil attachment
  • Plastic protection against heat and UV exposure
Features:
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Heat and light reflective tape protects surfaces and enhances lighting efficiency
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces


PRICE
$3,058.20  Sold in packages of 36 / $84.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Thickness3.1 mil

Product Details

TypeAcrylic Adhesive Tape
Service Temperature Range-65°F to 300°F
MaterialAluminum Foil
Package Quantity36
DescriptionFoil Tape
ColorSilver
Manufacturers Part Number7010379559
AdhesiveAcrylic
Brand3M