Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global O-Ring & Seal

Model # :WBB1370908

MPN #: C70256

256 O-Ring Neoprene, 5-3/4ID x 6OD, 70 Duro, Round, Black

Product Description


Chloroprene (CR), also known by its trade name "Neoprene", was one of the first successful synthetic elastomers in 1931 made by Dupont. It is prepared by emulsion polymerization of chloroprene, or 2-chlorobutadiene. CR is a multi-purposed elastomer which yields a balanced combination of properties. It performs well in contact with oils and many chemicals and has good resistance to sun, ozone and weather. It also displays outstanding toughness and good resistance to fire.
  • Cure system: Sulfur-cured
  • Standard CRs are metal oxides and organic accelerators.
Temperature Range:
  • Temperature Range: Standard Low Temp: -40°C (-40°F)
  • Standard High Temp: 100°C (212°F)
PRICE
$0.85

Min. purchase quantity is 11
11
11
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section0.125"
Outside Dimension (Actual)6"
Inside Dimensions5.75"
Actual Outside Diameter6.012 in

Product Details

Dash Size256
Actual Inside Diameter5.734 in
ColorBlack
Durometer70
Temperature Range-40 to +212 °F
MaterialNeoprene
DescriptionNeoprene O-Rings
Actual Cross Section0.139 in
Package Quantity11
Manufacturers Part NumberC70256
ShapeRound
BrandGlobal O-Ring & Seal