Sunex Tools 2568 43 PC. 1/2" Drive 3/8"-1-1/2" SAE Standard & Deep Impact Master Socket Set
Write a Review
|
Questions & Answers (0)
Product Description
Sunex® 2568 1/2" Drive 43 Piece Master SAE Standard & Deep Impact Socket Set
Professional 43 Piece 1/2" Drive SAE Master impact socket set. The most complete 1/2" drive SAE impact socket set on the market! Features all Cr-Mo Alloy steel construction for the longest lasting and high torque applications. Full compliment of extensions provide access to virtually all recessed fasteners. Universal joint adapts any socket for use in swivel applications. The radius corner design maximizes socket durability while limiting fastener wear over time. Includes one each of standard and deep height sockets sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16, 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", & 1-1/2", 3", 5", 10" and 15" extension, universal flex joint and blow molded case. All Sunex® impact sockets meet or exceed ASME specifications.
Professional 43 Piece 1/2" Drive SAE Master impact socket set. The most complete 1/2" drive SAE impact socket set on the market! Features all Cr-Mo Alloy steel construction for the longest lasting and high torque applications. Full compliment of extensions provide access to virtually all recessed fasteners. Universal joint adapts any socket for use in swivel applications. The radius corner design maximizes socket durability while limiting fastener wear over time. Includes one each of standard and deep height sockets sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16, 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", & 1-1/2", 3", 5", 10" and 15" extension, universal flex joint and blow molded case. All Sunex® impact sockets meet or exceed ASME specifications.
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Width | 14-11/16 in |
| Height | 3-11/16 in |
| Weight | 29-1/2 lbs |
| Socket Depth Style | Standard & Deep |
| Size | 3/8-1-1/2 in |
| Opening Size | Various (Set) in |
| Set Size Range | 3/8"-1-1/2" |
| Drive Size | 1/2 in |
Product Details
| Type | Impact Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 43 |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Material | Cr-Mo Steel |
| Manufacturers Part Number | 2568 |
| Brand | Sunex |