Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WBB3163216

MPN #: 9737

Sunex Tools® 37 Pieces Bit Socket Set, 3/8" Drive

Product Description
Since 1984, we've led the market with our solution-based designs and quality materials. All of our Impact Sockets (low-profile, standard, deep, hex drivers, universal joint, specialty, and extensions and adapters) are backed by an industry-leading warranty, so you can rest easy knowing your sockets are guaranteed to perform.

Features:
  • Comprehensive Variety: With 37 different bit sockets, this set covers a broad spectrum, including SAE Hex, Metric Hex, Torx, Tamperproof Torx, Phillips, Pozidriv, and Slotted, ensuring you have the right tool for every job
  • Quality Construction: The bits are manufactured with S2 steel, finished with manganese phosphate, and engraved markings for easy size identification. This ensures longevity, precision, and effortless identification during your projects
  • Versatility: This set includes the most common Phillips, Pozidriv, Slotted, Hex, Torx, and Tamperproof Torx bit sockets, providing a versatile tool kit suitable for a wide range of applications
  • Organized Excellence: The EVA foam storage trays grant fast access and instant identification of missing tools with a convenient and portable configuration.
  • Precision Fit: S2 Steel bits are manufactured to the highest tolerances and specifications for a precise fit, ensuring seamless engagement with fasteners
  • Opening Size Range: Phillips: #1, #2, #3; Pozidriv: #2, Slotted: 4mm-6mm; SAE Hex: 1/8"-3/8"; Metric Hex: 3mm-10mm; Torx: T20-T55; Tamperproof Torx: TP15-TP55


PRICE
$52.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4
Socket Depth StyleStandard
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range1/8"-3/8" & 4MM-6MM
Drive Size3/8 in

Product Details

TypeSocket Set
Measuring SystemSAE(Fractional), Metric(MM)
Number of Pieces37
ColorBlack
Socket/Wrench Points6
Impact ApprovedNo
MaterialS2 Steel
Description37 Pieces Bit Socket Set
RatchetingYes
Manufacturers Part Number9737
Tip TypePhillips, Pozidriv, Slotted, Hex, Torx
BrandSunex