x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 256-CW-S Wrap Around For Dbl Lock Combo Locksets, 4"x12", Stainless Steel

Don Jo 256-CW-S Wrap Around For Dbl Lock Combo Locksets, 4"x12", Stainless Steel

Item #: WBB1724223

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 256-CW-S Wrap Around For Dbl Lock Combo Locksets, 4"x12", Stainless Steel

Don-Jo Mfg Wrap Around Stainless Steel. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 256-CW-S
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Wrap Around For Double Lock Combo Locksets
  • BRAND Don-Jo
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Stainless Steel
  • BACKSET INCHES 2-3/8
  • DOOR THICKNESS INCHES 1-3/4
  • COLOR FINISH Stainless Steel
  • GAUGE 22 (.032)
  • WEIGHT LBS 4 pounds
  • HEIGHT INCHES 12
  • WIDTH INCHES 4
  • DEPTH INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 258-CW-S Wrap Around For Dbl Lock Combo Locksets, 4-1/4"x12", Stainless Steel

Item #: B1724226

Not Yet Rated

Usually ships in 10 to 13 days

$25.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 256-CW-S Wrap Around For Dbl Lock Combo Locksets, 4"x12", Stainless Steel

Don Jo 256-CW-S Wrap Around For Dbl Lock Combo Locksets, 4"x12", Stainless Steel

Item #: WBB1724223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant