Brady® Fire Extinguisher Sign, Polystyrene, 7"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene with protected graphics. Recommended for both indoor and outdoor use. Good abrasion and chemical resistance. Sign: Plastic, White on Red, 10 in H x 7 in W, FIRE EXTINGUISHER.
PRICE
$12.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
| Thickness | 1-1/4 in |
Product Details
| Material Property | Rigid |
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher |
| Type | Fire Extinguisher Signs |
| Color | B2249661 |
| Illumination | Not Illuminated |
| Material | Plastic |
| Package Quantity | 1 |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 25718 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Brand | Brady |