Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249523

MPN #: 84876

Brady® Danger High Voltage Sign, Self-Adhesive, Polyester, 10"W x 7"H

Product Description
Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F). Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Sign: Polyester, Black/Red on White, 7 in H x 10 in W, DANGER: HIGH VOLTAGE.

PRICE
$12.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in
Thickness1/4 in

Product Details

Sign ShapeRectangle
Sign LegendHigh Voltage
TypeElectrical Hazard Signs
ColorMulti-colored
IlluminationNot Illuminated
MaterialPlastic
Package Quantity1
Legend HeadingDanger
FeaturesAbrasion-Resistant;Chemical-Resistant
LaminatedLaminated
Manufacturers Part Number84876
Indoor/OutdoorOutdoor
Min Service Temperature-40 °F °F
Max Service Temperature230 °F °F
BrandBrady

Compliance & Certifications

OSHA or ANSIOSHA